SMC PF3W740-F04-FT-MR DIGITAL FLOW SWITCH FOR WATER


Digital Flow Switch

References
smc:PF3W740-F04-FT-MR
rubix:129A1701
brand logo
brand logo
Technical specifications
TypeDigital Flow Sensor
See all Specifications

Product details : SMC PF3W740-F04-FT-MR DIGITAL FLOW SWITCH FOR WATER


Digital Flow Sensors for liquids
Applicable fluid: Water, Ethylene glycol aqueous solution, Deionized water and diverse Chemical liquids
Integrated display: 3-colour/2-screen display
Built-in temperature sensor
Manifold mounting available
Flow adjustment valve option
Rated flow ranges: from 0.5 to 250 l/min
Output: IO-Link, NPN/PNP or Analogue (Voltage/Current)
Repeatability: ±0.2 % F.S.
Consumption: 50 mA or less
IP65.

Technical specifications


Attributes
Logistic Weight641 g
TypeDigital Flow Sensor
Show UNSPSC/ECL@SS
£ 633.72 excl. VAT
/ Each
£ 760.46 incl. VAT
  • Delivery usually within ( 22 ) days