References
SMC:PFMC7102-F04-B
Rubix:127A5911
Manufacturer :01388930
EAN:3618033980953

Documents
Product details : SMC PFMC7102-F04-B DIGITAL FLOW SWITCH
Series PFMC digital flow switch provides continuous quantitative feedback as well as switched signal outputs when set flow levels are measured. The PFMC is suitable for applications requiring a metered quantity of air, such as for spray painting, filling accumulation, or fixed supply consumption. Enhanced features differentiate the PFMC from the closest releated SMC product, the PFMB. The PFMC display has 2 screen and offers main screen characters in red or green, while the sub screen characters are white. The display can also be rotated in both clockwise and counter-clockwise directions, thereby offering better visibility during operation. The PFMC also meets IP65 enclosure protection standards and is both RoHS and CE compliant.
Technical specifications
Attributes
| Type | digital air flow sensor |
|---|---|
| Material | aluminium alloy (body);pps (spacer, sensor body);hnbr (gasket, o-ring);304 stainless steel (flow rectifier, mesh, holder, c retaining ring);silicon (sensor chip);ge4f (printed circuit board) |
Show UNSPSC/ECL@SS
£ 409.17 excl. VAT
/ Each
£ 491.00 incl. VAT
- Delivery usually within ( 4 ) days