SMC PF2A712H-F20-68N DIGITAL FLOW SWITCH FOR AIR


Digital Flow Switch

References
smc:PF2A712H-F20-68N
rubix:129A0896
manufacturer :00237819
brand logo
brand logo
Technical specifications
TypeDigital Flow Switch
See all Specifications

Product details : SMC PF2A712H-F20-68N DIGITAL FLOW SWITCH FOR AIR


Strengths

•Flow rate setting and monitoring are possible with the digital display
Integrated type and has three types of output as switch, accumulated pulse, and Analogue outputs
Switching from real-time flow rate to accumulated flow is possible
Two independent flow rate settings are possible
Water resistant construction conforming to IP65

Applications

Flow Control of N2 Gas

Technical specifications


Attributes
TypeDigital Flow Switch
Min. tension24 V
Max. tension24 V
Min. temperature0 °C
Max. temperature50 °C
Show UNSPSC/ECL@SS
£ 1,003.29 excl. VAT
/ Each
£ 1,203.95 incl. VAT
  • Delivery usually within ( 19 ) days