SMC PF2M710-C6-L4 DIGITAL FLOW SWITCH


PF2M7-L, Digital Flow Switch, 2-Colour Display, IO-Link

References
smc:PF2M710-C6-L4
rubix:393A1567
manufacturer :PF2M710-C6-L4
brand logo
brand logo
Technical specifications
Typepf2m7-l, digital flow switch, 2-colour display, io-link

Product details : SMC PF2M710-C6-L4 DIGITAL FLOW SWITCH


Digital flow switch with integrated display Applicable fluid: Dry air, nitrogen, carbon dioxide, argon 2-colour display Flow adjustment valve option Flow ratio 100:1 Rated flow ranges: from 0.01 to 100 l/min Output: PNP/NPN, analogue (voltage/current) and/or IO-Link Repeatability: ±1.0% F.S. Consumption: 35 mA or less.

Strengths

Applicable fluid: Dry air, nitrogen, carbon dioxide, argon 2-colour display Flow adjustment valve option Flow ratio 100:1 Rated flow ranges: from 0.01 to 200 l/min Output: PNP/NPN or analogue (voltage/current) Repeatability: ±1.0% F.S. Straight or rear ported piping entry direction.

Technical specifications


Attributes
Typepf2m7-l, digital flow switch, 2-colour display, io-link
Show UNSPSC/ECL@SS
£ 229.98 excl. VAT
/ Each
£ 275.98 incl. VAT
  • Usually arrives within 14 working days