SMC ISA3-GFP-1NB AIR CATCH SENSOR


Digital Gap Checker

References
smc:ISA3-GFP-1NB
rubix:242A0989
brand logo
brand logo
Technical specifications
TypeDigital Gap Checker

Product details : SMC ISA3-GFP-1NB AIR CATCH SENSOR


The ISA series is a non-contact style air catch sensor for applications requiring confirmation of work present for machining operations. Due to the construction of the sensor, fluctuations in the supply pressure does not influence operations. The ISA series is IP66 rated and is dust proof and drip proof.

Strengths

•Air catch sensor
Operating pressure: 0.05 to 0.2MPa
Enclosure IP66
Port size: 1/8
Fluid: dry air

Technical specifications


Attributes
TypeDigital Gap Checker
Show UNSPSC/ECL@SS
£ 214.69 excl. VAT
/ Each
£ 257.63 incl. VAT
  • Delivery usually within ( 5 ) days