High-Precision Digital Pressure Switch with IO-Link
Applicable fluid: Non-corrosive gas, Non-flammable gas
Pressure ranges: from 0 to 1.6 MPa
Repeatability: ±0.5 % F.S. or less
Output: IO-Link and NPN/PNP
Selectable response times
IP67
Consumption: 35 mA or less.