SMC EX600-DYPB EX600 DIGITAL OUTPUT UNIT


Digital Output Unit

References
smc:EX600-DYPB
rubix:124A9917
brand logo
brand logo
Technical specifications
Typedigital output unit

Product details : SMC EX600-DYPB EX600 DIGITAL OUTPUT UNIT


Centralised multipoint Fieldbus System for digital and analogue I/O
Up to 9 input / output/ IO-Link master units
Up to 1280 inputs / 1280 outputs
Applicable valve series: JSY, new SY, VQC, S0700, SV
Protocols: IO-Link, EtherCAT®, EtherNet/IPTM, DeviceNetTM, CC-Link, PROFINET, PROFIBUS, Modbus/TCP, POWERLINK
Enclosure: Up to IP67.
•Up to 16 outputs.
•Output style: PNP, NPN.
•Up to IP67.

Output type: P (PNP)
Connector and Number of Points: B [4xM12(5 Pins), 8 Channels]

Technical specifications


Attributes
Typedigital output unit
Show UNSPSC/ECL@SS
£ 249.32 excl. VAT
/ Each
£ 299.18 incl. VAT
  • Delivery usually within ( 4 ) days