SMC ISE80-F02-T DIGITAL PRESSURE SWITCH


Digital pressure switch series ISE80

References
smc:ISE80-F02-T
rubix:2603260
ISE80, 2-Color Display Digital Pressure Switch for Positive Pressure
brand logo
Technical specifications

Product details : SMC ISE80-F02-T DIGITAL PRESSURE SWITCH


The ISE80 series is a digital pressure switch designed to measure fluids such as tap water, hydraulic fluid, silicon oil, lubricant, fluorocarbon, argon, ammonia, carbon dioxide, air-containing drainage and nitrogen.  Some of the features include 2-color indication, select from back piping and bottom piping, the addition of 2MPa and -101kPa types, also low leakage type, water hammer protection, easy operation, and standardization of CE, UL/CSA and RoHS compliance. 
ISE80, 2-Color Display Digital Pressure Switch for Positive Pressure

Technical specifications


Attributes
Logistics dimensions (L x W x H)47x64x30 mm
Logistic Weight110 g
Typeise80
Show UNSPSC/ECL@SS
£ 264.27 excl. VAT
/ Each
£ 317.12 incl. VAT
  • Delivery usually within ( 4 ) days