Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Measuring devices and sensors
(2,075)
See Measurement and control technology
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Measurement and control technology
Measuring devices and sensors
Switches
Pressure switch
SMC IS10M-20-L-A PRESSURE SWITCH
SMC IS10M-20-L-A PRESSURE SWITCH
Pressure Switch
References
smc:
IS10M-20-L-A
rubix:
2603175
Technical specifications
Type
Pressure Switch
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC IS10M-20-L-A PRESSURE SWITCH
•100V AC/DC specifications.
Size: 20
Options: L (3m Lead Wire Length)
Technical specifications
Attributes
Logistics dimensions (L x W x H)
28
x
79
x
15
mm
Logistic Weight
136
g
Type
Pressure Switch
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
81.49
excl. VAT
/
Each
£
97.79
incl. VAT
Delivery usually within (
4
) days
Select variants (7)
Add to cart
Check our products from related categories
SMC ITV1030-03F2N
FESTO 3344 PE CONVERTER PE-1/8
SMC IS10E-20F02-L-A PRESSURE SWITCH
SMC IS10E-40F04-6L PRESSURE SWITCH
SMC IS10E-20F02-L PRESSURE SWITCH
SMC HECR008-A5-P PELTIER CHILLER THERMO-CON/RACK MOUNT TYPE
SMC IS10M-40-L PRESSURE SWITCH
SMC IS3000-F02 PRESSURE SWITCH
SMC ISE40A-01-N-L HIGH PRECISION DIGITAL PRESSURE SWITCH
SMC ISE40A-01-Y-M-X531 HIGH PRECISION DIGITAL PRESSURE SWITCH
SMC HEC006-A5B PELTIER TYPE CHILLER
SMC HECR008-W5 PELTIER CHILLER THERMO-CON/RACK MOUNT TYPE
SMC ITV1050-04F2N3 ELECTRO-PNEUMATIC REGULATOR
SMC ISE40A-C4-V HIGH PRECISION DIGITAL PRESSURE SWITCH
SMC ISA3-GFP-1NB AIR CATCH SENSOR