SMC ISE80H-02L-B DIGITAL PRESSURE SWITCH
Digital pressure switch series ISE80
See technical informationReferences
SMC:ISE80H-02L-B
Rubix:125A7994
Manufacturer :ISE80H-02L-B

Product details : SMC ISE80H-02L-B DIGITAL PRESSURE SWITCH
The ISE80 series is a digital pressure switch designed to measure fluids such as tap water, hydraulic fluid, silicon oil, lubricant, fluorocarbon, argon, ammonia, carbon dioxide, air-containing drainage and nitrogen. Some of the features include 2-color indication, select from back piping and bottom piping, the addition of 2MPa and -101kPa types, also low leakage type, water hammer protection, easy operation, and standardization of CE, UL/CSA and RoHS compliance.
ISE80, 2-Color Display Digital Pressure Switch for Positive Pressure
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 43x64x30 mm |
|---|---|
| Logistic Weight | 156 g |
| Type | ise80 |
Show UNSPSC/ECL@SS
£ 281.01 excl. VAT
/ Each
£ 337.21 incl. VAT
- Delivery usually within ( 4 ) days