SMC HECR002-A5-EP PELTIER CHILLER THERMO-CON/RACK MOUNT TYPE
Rack Mount Type, Air-cooled - HECR-A
See technical informationSee documentsReferences
SMC:HECR002-A5-EP
Rubix:393A7789
Manufacturer :HECR002-A5-EP
Documents
Product details : SMC HECR002-A5-EP PELTIER CHILLER THERMO-CON/RACK MOUNT TYPE
Can precisely control the temperature thanks to peltier technology and be rack-mounted
Strengths
Cooling capacity: 0.2 to 1 kW
Temperature stability: ±0.01 °C to ±0.03 °C
Set temperature range: 10 to 60 °C
Space-saving
With heating function and self-diagnosis.
Technical specifications
Attributes
| Type | rack mount type, air-cooled - hecr-a |
|---|
Show UNSPSC/ECL@SS
£ 4,117.27 excl. VAT
/ Each
£ 4,940.72 incl. VAT
- Usually arrives within 14 working days
