SMC ISE35-N-25-LA ISE35DIGITAL PRESSURE SWITCH BUILT-IN REGULATOR TYPE
Digital Pressure Switch
See technical informationSee documentsReferences
SMC:ISE35-N-25-LA
Rubix:388A5631
Manufacturer :ISE35-N-25-LA

Documents
Product details : SMC ISE35-N-25-LA ISE35DIGITAL PRESSURE SWITCH BUILT-IN REGULATOR TYPE
Digital Pressure Switch. Built-in Regulator.
Applicable series: AC /AR /AW /ARM /ARP.
Applicable fluid: Air, Non-corrosive gas, Non-flammable gas.
Display pressure range: -0.1 to 1 MPa.
Repeatability: ±1 % F.S.
Wiring entry: Top / Bottom.
Applicable series: AC /AR /AW /ARM /ARP.
Applicable fluid: Air, Non-corrosive gas, Non-flammable gas.
Display pressure range: -0.1 to 1 MPa.
Repeatability: ±1 % F.S.
Wiring entry: Top / Bottom.
ISE35, Digital Pressure Switch, Built-in Regulator Type
Technical specifications
Attributes
| Logistic Weight | 113 g |
|---|---|
| Type | digital pressure switch |
Show UNSPSC/ECL@SS
£ 95.42 excl. VAT
/ Each
£ 114.50 incl. VAT
- Usually arrives within 14 working days