SMC ISE20A-T-01-J


High-Precision Digital Pressure Switch

References
smc:ISE20A-T-01-J
rubix:265A1354
manufacturer :01699545
brand logo
brand logo
Technical specifications
TypeDigital Pressure Switch

Product details : SMC ISE20A-T-01-J


High-Precision Digital Pressure Switches
3-Screen, 3-Colour Display
Applicable fluid: air, non-corrosive gas, non-flammable gas, or general fluids
Pressure ranges: from -0.1 to 2 MPa
Repeatability: ±0.2 % F.S.
Output: IO-Link, NPN/PNP or Analogue (Voltage/Current)
Select response time: from less than 1.5 ms to 5 s.
IP40 or IP65
Consumption: 35 mA or less.

Technical specifications


Attributes
TypeDigital Pressure Switch
Show UNSPSC/ECL@SS
£ 83.78 excl. VAT
/ Each
£ 100.54 incl. VAT
  • Delivery usually within ( 4 ) days