SMC ISE35-N-65-A PRESSURE SWITCH


Digital Pressure Switch

References
smc:ISE35-N-65-A
rubix:2603224
brand logo
brand logo
Technical specifications
TypeDigital Pressure Switch
See all Specifications

Product details : SMC ISE35-N-65-A PRESSURE SWITCH


Digital Pressure Switch. Built-in Regulator.
Applicable series: AC /AR /AW /ARM /ARP.
Applicable fluid: Air, Non-corrosive gas, Non-flammable gas.
Display pressure range: -0.1 to 1 MPa.
Repeatability: ±1 % F.S.
Wiring entry: Top / Bottom.
•Digital Pressure Switch. Built-in Regulator.
•Applicable series: AC /AR /AW /ARM /ARP.
•Applicable fluid: Air, Non-corrosive gas, Non-flammable gas.
•Display pressure range: -0.1 to 1 MPa.
•Repeatability: ±1 % F.S.
•Wiring entry: Top / Bottom.

Electrical Entry: N (Wiring Bottom Entry)
Output: 65 (PNP Output)
Display Unit: With Unit Display Switching Function
Option 1: None
Option 2: A (AR/AW Series Mounting Kit)

Technical specifications


Attributes
Logistic Weight68 g
TypeDigital Pressure Switch
Show UNSPSC/ECL@SS
£ 95.50 excl. VAT
/ Each
£ 114.60 incl. VAT
  • Delivery usually within ( 4 ) days