FESTO 8114752 PRESSURE SENSOR


Pressure Sensor

References
festo:SPAN-B-V1R-G18M-PN-L1
rubix:391A6254
manufacturer :8114752
ean:4052568552107
brand logo
brand logo
Technical specifications
TypePressure Sensor

Product details : FESTO 8114752 PRESSURE SENSOR


The pressure sensor SPAN is suitable for monitoring compressed air and non-corrosive gases. The sensor can be used in many industries thanks to its compact design. The measuring method is based on a piezoresistive measuring cell for relative pressure measurement. The pressure value is transmitted to the connected controller as a switching signal, as an analogue signal or via IO-Link depending on the sensor variant and selected Parameters

Strengths

•Universal Pressure Measurement
Practical Design
Easy Operation
Quick Installation
Switchable Electrical Outputs

Applications

Network Monitoring;Regulator Monitoring;Vacuum;Leak Test;Object Detection

Technical specifications


Attributes
TypePressure Sensor
Show UNSPSC/ECL@SS
£ 76.20 excl. VAT
/ Each
£ 91.44 incl. VAT
  • Usually arrives within 14 working days