Your account
Log in or register
Our products
Services
Our Branches
Bearing Finder
Machining, Cutting & Drilling
(16,484)
Mechanical Power Transmission
(46,899)
Fluid Transmission & Flow Technology
(51,617)
Tools & Metrology
(18,314)
Protection, Safety & Hygiene
(7,144)
Equipment
(1,960)
Fasteners, Adhesives & Tapes
(3,700)
Maintenance & Repairs
(1,690)
Welding
(821)
Clearance
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Scriber gauges
Scriber gauges
Digital scriber gauge
Digital scriber gauge
Filter Options
CATEGORIES
Digital scriber gauge (4)
Brand
Mitutoyo
(2)
Roebuck
(2)
SEE MORE FILTERS
CONFIRM
4 Product(s) with 4 variant(s):
Relevance
Exclusive brands
roebuck:
4971798
rubix:
1370727
ROEBUCK ELECTRICAL HEIGHT GAUGE 12/300MM
Tracking height
:
300 mm
Resolution
:
0.01 mm
£
293.44
excl. VAT
/
Each
Delivery within 10-15 business days
mitutoyo:
192-630-10
rubix:
231557
ean:
4946368583358
MITUTOYO 192-630-10 DIGITAL HEIGHT GAUGE DOUBLE COLUMN
Admissible error
:
0.02 mm
Resolution
:
0.01 mm
£
1,095.17
excl. VAT
/
Each
Delivery within 10-15 business days
roebuck:
7875653
rubix:
7875653
ROEBUCK DIGITAL HEIGHT GAUGE 300MM
£
334.63
excl. VAT
/
Each
Delivery within 10-15 business days
mitutoyo:
192-613-10
rubix:
80990894
ean:
4946368583327
MITUTOYO 192-613-10 DIGITAL HEIGHT GAUGE DOUBLE COLUMN
Tracking height
:
475 mm
£
1,062.26
excl. VAT
/
Each
Delivery within 10-15 business days
Related Categories
Digital scriber gauge