MITUTOYO 192-613-10 DIGITAL HEIGHT GAUGE DOUBLE COLUMN
Digimatic HD-A IP40 marking gauge - Series 192
See technical informationSee documentsReferences
Mitutoyo:192-613-10
Rubix:80990894
EAN:4946368583327

Documents
Product details : MITUTOYO 192-613-10 DIGITAL HEIGHT GAUGE DOUBLE COLUMN
Multifunction.
Strengths
Easy to use. 192 Function Series: Change ZERO/ABS Preset (2 values) Reversing of counting direction ON/OFF DATA/HOLD Battery low alarm Data output
Applications
Multifunction model with data output. Double column ensuring high stability and repeatability of measurements. Without data output Comes with caliper and tungsten carbide scriber 1 pile one cover.
Technical specifications
Attributes
| Tracking height | 475 mm |
|---|---|
| Digital | yes |
| Resolution | 0.01 mm |
Show UNSPSC/ECL@SS
£ 951.13 excl. VAT
/ Each
£ 1,141.36 incl. VAT
- Usually arrives within 14 working days