MITUTOYO 192-630-10 DIGITAL HEIGHT GAUGE DOUBLE COLUMN
Digital Height Gauge Double Column
See technical informationSee documentsReferences
Mitutoyo:192-630-10
Rubix:231557
EAN:4946368583358

Documents
Product details : MITUTOYO 192-630-10 DIGITAL HEIGHT GAUGE DOUBLE COLUMN
This is a high accuracy height gauge which offers you the following benefits:
Its double-column structure ensures high measuring accuracy.
Carbide-tipped scriber provided
Large character height of 11 mm provides good readability.
SPC data output
Its double-column structure ensures high measuring accuracy.
Carbide-tipped scriber provided
Large character height of 11 mm provides good readability.
SPC data output
Technical specifications
Attributes
| Tracking height | 300 mm |
|---|---|
| Calliper gauge | 11 mm |
| Digital | yes |
| Resolution | 0.01 mm |
Show UNSPSC/ECL@SS
£ 951.13 excl. VAT
/ Each
£ 1,141.36 incl. VAT
- Usually arrives within 14 working days