References
Roebuck:4971798
Rubix:1370727

Product details : ROEBUCK ELECTRICAL HEIGHT GAUGE 12/300MM
Robust single column construction.
Clear LCD display with 14mm digits.
Hand wheel allows easy movement of measuring head.
Fine adjustment mechanism.
Contoured base provides improved handhold.
Tungsten carbide tipped scriber.
5 Button operations:
OFF: Power Off.
ON/ZERO: Power on/Zero Set.
MM/Inch: MM/Inch Conversion.
ADD+: Preset Plus.
SUB: Preset Minus.
Measuring Range: 300mm/12" Resolution: 0.
01mm/0.
0005" Repeatability: 0.
01mm
Clear LCD display with 14mm digits.
Hand wheel allows easy movement of measuring head.
Fine adjustment mechanism.
Contoured base provides improved handhold.
Tungsten carbide tipped scriber.
ON/ZERO: Power on/Zero Set.
MM/Inch: MM/Inch Conversion.
ADD+: Preset Plus.
SUB: Preset Minus.
Measuring Range: 300mm/12" Resolution: 0.
01mm/0.
0005" Repeatability: 0.
01mm
Technical specifications
Attributes
| Tracking height | 300 mm |
|---|---|
| Resolution | 0.01 mm |
Show UNSPSC/ECL@SS
£ 331.88 excl. VAT
/ Each
£ 398.26 incl. VAT
- Usually arrives within 14 working days
