References
SMC:SY100-61-2-01
Rubix:108A2562
Documents
Product details : SMC SY100-61-2-01 3 PORT SOLENOID VALVE
Series SY offers major advances in valve performance for cost-effective solutions to your requirements. The series offers high flow with low power consumption in a compact design. The SY is available in body ported or base mounted styles and can be used individually or manifold mounted.
Strengths
•Fluid is air
Cv factor: 0.008 standard style;0.012 large flow capacity style
Coil rated voltage: 3, 5, 6, 12, 24VDC;100, 110, 200, 220VAC
Response time: 10ms or less
Cycle life: 100 million cycles
Ambient and fluid temperature: max. 50C
Cv factor: 0.008 standard style;0.012 large flow capacity style
Coil rated voltage: 3, 5, 6, 12, 24VDC;100, 110, 200, 220VAC
Response time: 10ms or less
Cycle life: 100 million cycles
Ambient and fluid temperature: max. 50C
Technical specifications
Attributes
| Logistic Weight | 12 g |
|---|
Show UNSPSC/ECL@SS
£ 12.78 excl. VAT
/ Each
£ 15.34 incl. VAT
- Delivery usually within ( 4 ) days
