PARKER RD102S18 CARTRIDGE VALVE


Direct Acting Relief Valves

References
parker hannifin:RD102S18
rubix:220A3881
brand logo
brand logo
Technical specifications
TypeDirect Acting Relief Valve

Product details : PARKER RD102S18 CARTRIDGE VALVE


Parker’s selection of direct acting relief valves are fast acting and designed for continuous duty applications with pressures up to 420 bar (6000 psi) and flows up to 200 lpm (53 gpm) in a variety cavity sizes. The variety of pressure adjustment styles available makes these valves an economical solution for clipping pressure spikes and can handle up to full system flow if needed. Poppet style direct acting valves have low leak conditioned seats and are ideal port reliefs in cylinder control applications. Parker’s small, low flow, direct acting valves perform well when controlling pilot circuits or limiting load sense pressure.

Markets:
• Miscellaneous Industrial
• Miscellaneous Manufacturing
• Miscellaneous Mobile

Features/Benefits:
• Hardened, precision ground parts for durability
• Compact size for reduced space requirements
• Low leakage design poppet design available
• Fast response
• All external parts zinc plated
• High pressure (6000 psi) product available in some models
• Adjustable, fixed, or tamper resistant adjustments available
• Multiple spring ranges are available
• All valves are 100 % tested

Applications:
• Port/cross-port relief
• System relief
• Pilot and/or load sense relief
• Braking

Additional Technical Insight:
Full flow direct acting relief valves can be used as a main system relief valves in low flow circuits.  Direct acting valves are fast acting, therefore, these devices and can be an economical solution for clipping pressure spikes. Poppet style direct acting valves have low leak conditioned seats and are often used as a port relief in a cylinder control applications. Small, low flow, direct acting valves are ideal for controlling pilot circuits or limiting load sense pressure.
Actuation Type: Pressure Sensing
Adjustment Mechanism: Screw
Body Material: N/A
Cavity Size: C10-2
Configuration: Pressure Relief
Division: Hydraulic Systems Division
Filter Efficiency Rating: ISO 4406 18/16/13, SAE Class 4
Flow Rate: 10, 38
Flow Rate: 10 GAL/MIN, 38 L/MIN
For Fluid Type: Mineral-based or synthetic hydraulic fluids
Function: Direct Acting
Installation Torque: 37-41, 50-56
Leak Rate: 5 @ 75% Crack Pressure, 0.33 @ 75% Crack Pressure
Maximum Flow Rate: 10, 38
Maximum Inlet Pressure Rating: 3600, 250
Maximum Inlet Pressure Rating: 3600 PSI, 250 BAR
Maximum Kinematic Viscosity: 45-2000 SSU (6 to 420 cSt)
Maximum Operating Pressure: 3600, 250
Maximum Operating Temperature: +200, +93
Maximum Pressure Setting: 1800, 124
Maximum Tank Pressure: 3000, 210
Minimum Operating Temperature: -35, -37
Mounting Type: Screw in cartridge valve
Operating Temperature: -35 to +200, -37 to +93
Operation Type: Automatic
Pressure Control Range: 200-1800, 13.8-124
Pressure Control Range: 200-1800 PSI, 13.8-124 BAR
Pressure Control Sensitivity: 234 per turn, 16 per turn
Reseat Pressure: 85% of pressure setting
Seal Material: D-Ring (Standard)
Standard Setting Pressure: 900, 62
Valve Material: All parts steel. All operating parts hardened steel
Weight: 0.5, 0.23
Wire Mesh Screen Included: N/A

Technical specifications


Attributes
TypeDirect Acting Relief Valve
Show UNSPSC/ECL@SS
£ 176.76 excl. VAT
/ Each
£ 212.11 incl. VAT
  • Usually arrives within 14 working days