PARKER CONTROL VALVE D1VW030BNJW


Directional Control Valve

References
parker hannifin:D1VW030BNJW
rubix:156A7734
brand logo
brand logo
Technical specifications
TypeDirectional Control Valve

Product details : PARKER CONTROL VALVE D1VW030BNJW


The directional control valve series D1VW in NG06 (CETOP 03 / NFPA D03) provides high functional limits up to 80 l/min in combination with a very low, energy-saving pressure drop due to optimized flow passages. The maximum pressure is 350 bar A wide variety of spools and options allows to design an unlimited number of hydraulic circuits. The D1VW is available with a soft shift option for smooth operation. An additional orifice in the solenoid anchor dampens the shifting time The D1VW*EE with explosion proof solenoids is based on the standard D1VW series. It is not only ATEX certified (explosion proof class is Ex e mb II T4 Gb for use in zone 1 and 2) but also equipped with IECEx compliant solenoids which are certified in accordance with IECEx standard for equipment class 2 G. All explosion proof solenoids are DC design. The valves for AC operate with integrated rectifier The directional control valve series D1VW in NG06 (CETOP 03 / NFPA D03) provides high functional limits up to 80 l/min in combination with a very low, energy-saving pressure drop due to optimized flow passages. The maximum pressure is 350 bar. A wide variety of spools and options allows to design an unlimited number of hydraulic circuits. The D1VW is available with a soft shift option for smooth operation. An additional orifice in the solenoid anchor dampens the shifting time.

Strengths

•Compact, proven design that represents our long-term experience in hydraulics
Wide range of spools - fits all hydraulic systems
Shortest lead time - no warehousing necessary
Optional soft shift option - for smooth operation
Optional manual override
Optional ex proof version

Applications

Industrial;General Hydraulic

Technical specifications


Attributes
TypeDirectional Control Valve
Show UNSPSC/ECL@SS
£ 186.41 excl. VAT
/ Each
£ 223.69 incl. VAT
  • Usually arrives within 14 working days