KEOFITT W9 SAMPLING VALVE 850011


Directional Pneumatic Control Valve

References
keofitt:850011
rubix:126A3949
brand logo
brand logo
Technical specifications
TypeDirectional Pneumatic Control Valve

Product details : KEOFITT W9 SAMPLING VALVE 850011


The KEOFITT CLASSIC W9 Sampling Valve is the original and leading sterilizable sampling valve in the world. Used in all industries for decades. More than 320 standard valve configurations. Unique serial no. for each valve. The sampling valve can be used for any process sampling for microbiological, chemical and/or physical analysis. Cleaning/sterilizing: Between batches: Valve in open position: Cleanable by means of CIP using the detergent solution suitable for the actual process media. Between samples: Valve in its normal closed position: cleanable by CIP as "Between batches" or the valve may be sterilized by means of steam SIP or chemical SIP using a procedure appropriate to the actual circumstances. For further advice, please contact Keofitt. Designed for sampling of liquids with a viscosity of up to approx. 1.000 cP containing no particles larger than 3 mm. Sampling of more viscous liquids is possible, only will it take longer (depending on process pressure).

Strengths

•Inlet / Outlet: Hose piece
Operation: Depending on choice of valve head
Membrane: Depending on choice of valve head

Technical specifications


Attributes
TypeDirectional Pneumatic Control Valve
Show UNSPSC/ECL@SS
£ 811.24 excl. VAT
/ Each
£ 973.49 incl. VAT
  • Usually arrives within 14 working days