References
Bosch Rexroth:R900567512
Rubix:116A2198
Manufacturer :4WE6D6X/OFEG24N9K4

Documents
Product details : BOSHREX MANNESMANN VALVE R900567512
Directional valves type WE are solenoid operated directional spool valves. They control the start, stop, and direction of a flow. These directional valves basically consist of housing; one or two solenoids; control spool; and no, one, or two return springs. A full array of spools are possible with variations in voltage and electrical connection, all within the program
Strengths
Wet-pin AC or DC solenoids
Solenoids with detachable coil
Electrical connection as individual or central connection
Optional spool position monitoring (RE 24830)
Smooth switching characteristics
Solenoids with detachable coil
Electrical connection as individual or central connection
Optional spool position monitoring (RE 24830)
Smooth switching characteristics
Technical specifications
Attributes
| Logistic Weight | 1977 g |
|---|---|
| Type | spool directional valve |
| Number of Ports | 4 |
| Voltage | 24 V |
| Max. service pressure | 350 bar |
| Volume flow rate | 80 l/min |
| Pressure range | 350 bar |
Show UNSPSC/ECL@SS
£ 553.02 excl. VAT
/ Each
£ 663.62 incl. VAT
- Usually arrives within 14 working days
