Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,847)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Adhesives and sealants for installation and sealing
(431)
Adhesives for fastening
(79)
Accessories for adhesives
(126)
See Glues
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Glues
Accessories for adhesives
Needles and nozzles for adhesive
Needle/nozzle for adhesive
LOCTITE 88666 DISPENSE NEEDLE SS 20 X 50 PK50
LOCTITE 88666 DISPENSE NEEDLE SS 20 X 50 PK50
Dispense Needle
References
loctite:
3097227
rubix:
80330520
manufacturer :
88666
ean:
0079340972278
Technical specifications
Nozzle diameter
0.61
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : LOCTITE 88666 DISPENSE NEEDLE SS 20 X 50 PK50
LOCTITE 97225 are 13 mm stainless steel dispensing needles. They have a Luer-Lock connection and are supplied in packs of 50.
Strengths
Colors indicate needle inner diameter
Stainless steel tip
Luer-Lock connection
Technical specifications
Attributes
Nozzle diameter
0.61
mm
Length
12.7
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
48.99
excl. VAT
/
Each
£
58.79
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
LOCTITE 88663 DISPENSE NEEDLE PPC 22 X 50 PK50
SIKA 483560 POWERCURE MIXER V-CUT/50 PC
3M 8005N38 SCOTCH-WELD STRUCTURAL ADHESIVE NOZZLE 38 ML MA 5.4 17-S-S1
3M SCOTCH-WELD EPX MIXING NOZZLE WHITE HELICAL 48.5 ML AND 50 ML
TEROSON 2900614 QUAD SMALL STATIC MIXER PACK 12
LOCTITE 142643 DISPENSE NEEDLE PPF25 PK50
TEROSON 1667919 NYLON PROBE
SPARTEX 844022 DOSING TIP BAG OF 10
SIKA NOZZLE POWERCURE V-CUT PACK 50
LOCTITE 88662 DISPENSE NEEDLE PPC 20 X 50 MM PK50
3M 7100304367 SCOTCH-WELD EPX MIXING NOZZLE ORANGE HELICAL 10:1 490ML
3M EPXAPPNZ6 SCOTCH-WELD EPX MIX NOZZLES WHITE HELICAL 200ML + 400ML
LOCTITE 142640 DISPENSE NEEDLE PPF15 PK50
JCP MN130/B5 SPARE MIXER NOZZLE PACK OF 1
LOCTITE 142641 DISPENSE NEEDLE PPF18 PK50