3M SCOTCH-WELD EPX MIXING NOZZLE WHITE HELICAL 48.5 ML AND 50 ML


3M™ Scotch-Weld™ EPX Mixing Nozzles

References
3m:B852
rubix:395A4777
manufacturer :7100148766
ean:00063806010048
brand logo
brand logo

Product details : 3M SCOTCH-WELD EPX MIXING NOZZLE WHITE HELICAL 48.5 ML AND 50 ML


Provide thorough mixing and precise placement of adhesive on materials with 3M™ Scotch Weld™ EPX™ Square Gold Mixing Nozzle. Our nozzle is designed for use with 1:1 and 2:1 48.5/50 ml 3M™ Scotch Weld™ Structural Adhesive Duo Pak Cartridges. It’s an approved accessory for 3M™ Scotch Weld™ EPX Applicator 48.5/50 ml, and has a tapered tip that can be cut for bead size.
Choose the 3M™ Scotch-Weld™ EPX™ Square Gold Mixing Nozzle for efficient application of our 1:1 and 2:1 48.5 ml/50 ml 3M™ Scotch-Weld™ Structural Adhesive Duo-Pak Cartridges.

Strengths

Designed for use with 1:1 and 2:1 48.5/50mL 3M™ Scotch-Weld™ Structural Adhesive Duo-Pak Cartridges;Provides thorough mixing and precise placement of adhesive;Tapered tip can be cut for bead size;Approved accessory for 3M™ Scotch-Weld™ EPX Applicator 48.5/50 ml;Used nozzle can be left on cartridge to provide a good seal until ready to continue dispensing

Applications

Use to provide thorough mixing and precise placement of adhesive

Technical specifications


Attributes
No attributes to display for this product
£ 1.43 excl. VAT
/ Each
£ 1.72 incl. VAT
  • Usually arrives within 14 working days