CAMOZZI ALUUM DISTRIBUTION BLOCK-S.SIDED-3 OUTLET-1/4 3053 3/8-3L-1/4
Distribution Block
See technical informationSee documentsReferences
Camozzi:3053 3/8-3L-1/4
Rubix:203A4069
Manufacturer :3053 3/8-3L-1/4

Documents
Product details : CAMOZZI ALUUM DISTRIBUTION BLOCK-S.SIDED-3 OUTLET-1/4 3053 3/8-3L-1/4
Camozzi series 3053 pneumatic manifold with G3/8 inlet and 3 lateral 1/4 outlets. For compressed air, 80 bar, -40/+120 °C.
Technical specifications
Attributes
| Type | distribution block |
|---|---|
| Interior tube diameter metric | 20 mm |
| Connecting diameter (inch) | g 3/8 '' |
| Max. service pressure | 80 bar |
| Max. temperature | 120 °C |
Show UNSPSC/ECL@SS
£ 18.24 excl. VAT
/ Each
£ 21.89 incl. VAT
- Usually arrives within 14 working days
