Your account
Log in or register
Our products
Services
Our Branches
Bearing Finder
Machining, Cutting & Drilling
(20,801)
Mechanical Power Transmission
(50,184)
Fluid Transmission & Flow Technology
(53,574)
Tools & Metrology
(19,681)
Protection, Safety & Hygiene
(17,121)
Equipment
(8,324)
Fasteners, Adhesives & Tapes
(4,727)
Maintenance & Repairs
(1,903)
Welding
(824)
Clearance
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Polygon wrench
EGAMASTER DOUBLE OFFSET RING WRENCH 16 X 17MM COPPER-BERYLLIUM 70227
EGAMASTER DOUBLE OFFSET RING WRENCH 16 X 17MM COPPER-BERYLLIUM 70227
Double Offset Ring Wrench
References
ega master:
70227
rubix:
2574971
ean:
8412783702279
Technical specifications
Opening
16-17
mm
Length
220
mm
See all Specifications
Product details
Technical specifications
Product details : EGAMASTER DOUBLE OFFSET RING WRENCH 16 X 17MM COPPER-BERYLLIUM 70227
Technical specifications
Attributes
Opening
16-17
mm
Length
220
mm
Weight
210
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
70.57
excl. VAT
/
Each
£
84.68
incl. VAT
Delivery within 10-15 business days
Select variants (4)
Create PDF from product