References
Draper:12434
Rubix:390A3520
Manufacturer :12434





Product details : DRAPER 12434 HARD GRAFT SMOOTH WIPES 80PCS
These Hard Graft heavy duty wipes are multi-purpose and have a smooth non-abrasive texture. Ideal for cleaning tools, machinery and workshop surfaces. Designed to remove sealant, expanding foam, paint, oil, silicone, grease, bitumen, copper pipe residue, mud and more. Antibacterial and dermatologically directive compliant to EN1276. 80 wipes per pack. Sheet size 200 x 180mm. Conforms to EN812 specifications.
Technical specifications
Attributes
| Packaging | tub (80 wipes per pack) |
|---|---|
| Colour | amber |
| Type | hard graft multipurpose smooth wipes (antibacterial) |
| Material | cloth / tissue tape |
| Length | 200 mm |
| Width | 180 mm |
Show UNSPSC/ECL@SS
£ 11.00 excl. VAT
/ Each
£ 13.20 incl. VAT
- Delivery usually within ( 7 ) days
