PARKER PROPORTIONAL CARD PWD00A-400


E-Module for Proportional Directional Control Valves - Series PWD00A-400

References
parker hannifin:PWD00A-400
rubix:157A6270
brand logo
brand logo
Technical specifications
TypeE-Module

Product details : PARKER PROPORTIONAL CARD PWD00A-400


Parker electronic modules PWD00A-400 for proportional valves (for rail mounting) are compact, easy to install and provide time-saving wiring by disconnectable terminals. The digital design of the circuit results in good accuracy and optimal adaption for proportional directional control valves by a comfortable interface program.

Series PWD00A-400 combines all necessary functions for the optimal operation of proportional directional control valves without position sensor (series D1FB/D3FB, D*1FB).

Markets:
• Industrial
• Machine tools

Features/Benefits:
• Proven design - ensures reliable operation
• Digital circuit design - enables optimum valve performance
• Free PC user software (www.parker.com/propxd) - for comfortable adaption
• Short delivery time - no warehousing necessary
• Four parameterizable command channels
• Constant current control
• Differential input stage
• Status output
• Four-quadrant ramp function
• Enable input for solenoid driver
• Status indicator
• Parametering via USB type-B interface
• Connection by disconnectable terminals
• Compatible to the relevant European EMC standards

Applications:
• Suitable for general hydraulic applications
• Machine tools
• General presses
Actuation Type: N/A
Body Material: Polycarbonate
Cable Length: 50
Cable Type: 1.5 MM2 overall braid shield for supply voltage and solenoids (AWG16); 0.5 MM2 overall braid shield for sensor and signal (AWG20)
Division: Hydraulic Valve Systems Division Europe
Electrical Connection: Screw terminals 0.2 … 2.5 MM2, disconnectable
For Fluid Type: N/A
Function: Operation of proportional DC valves
Input Voltage: 18 - 30
Input Voltage: 18 - 30 V DC
Interface Type: USB type-B
Maximum Flow Rate: N/A
Maximum Operating Pressure: N/A
Maximum Operating Temperature: 60
Minimum Operating Temperature: -20
Mounting Position: Unrestricted
Mounting Type: Snap-on mounting
Operating Current: 2.2
Product Series: Electronic module
Seal Material: N/A
Specifications Met: IP20 acc. EN 60529; V0 acc. UL 94; EMC EN 50081-2, EN 50082-2
Weight: 0.16

Technical specifications


Attributes
TypeE-Module
Show UNSPSC/ECL@SS
£ 606.38 excl. VAT
/ Each
£ 727.66 incl. VAT
  • Usually arrives within 14 working days