E6A2-C Incremental Rotary Encoder
Type | Incremental |
---|---|
Min. tension | 5 V |
Max. tension | 12 V |
Type | Incremental |
---|---|
Min. tension | 5 V |
Max. tension | 12 V |
Design size | 25 mm |
Data output | NPN open collector |
Class IP | IP50 |
Shaft diameter | 4 mm |
Min. temperature | -10 °C |
Max. temperature | 55 °C |
Usually arrives within 14 working days