EGAMASTER COMBINATION SPANNER 24MM COPPER-BERYLLIUM NON SPARKING 70188


Ega-Master Combination Spanner

References
ega master:70188
rubix:80148004
ean:8412783701883
Technical specifications
Length260 mm
MaterialBeryllium Copper
See all Specifications

Product details : EGAMASTER COMBINATION SPANNER 24MM COPPER-BERYLLIUM NON SPARKING 70188


These combination spanners are from the non-sparking tools family by EGA Master. The open-ended spanners come in a range of jaw capacities. Created using copper-beryllium alloy or an aluminium-bronze alloy they are ideal for corrosive environments too, for example marine works and firefighting. EGA Master non-sparking tools are also forged after casting to produce a high-quality finish

Strengths

Ideal for use in harsh environments
Available in various lengths
They feature a ring-style spanner at one end and an open jaw style at the other
Ergonomic design makes these combination spanners comfortable and easy to use

Applications

Power stations
Paint manufacturing
Oil companies
Distilleries
Fire-fighting
Aerospace industry

Technical specifications


Attributes
Length260 mm
MaterialBeryllium Copper
Weight380 g
Show UNSPSC/ECL@SS
£ 139.20 excl. VAT
/ Each
£ 167.04 incl. VAT
  • Delivery within 10-15 business days