References
SMC:IP8101-032-Q
Rubix:116A4447
EAN:3618036078725

Documents
Product details : SMC IP8101-032-Q SMART POSITIONER
Each positioner serves as the source of pneumatic actuating pressure and as a feedback device for the actuator position and valve shut off. Buttons and an LCD display are used for calibration and to change parameter settings. Operation can be set for positive or reverse direction relative to current input signal.
Applications
Suitable for Application in Industries Such as Pulp and Paper, Food and Beverage, Waste Water Treatment
Technical specifications
Attributes
| Type | electro-pneumatic positioner |
|---|---|
| Material | die-cast aluminium (body);epoxy resin |
Show UNSPSC/ECL@SS
£ 2,283.17 excl. VAT
/ Each
£ 2,739.80 incl. VAT
- Delivery usually within ( 29 ) days