FESTO 552195 GEAR UNIT EMGA-80-P-G5-SAS-100


EMGA Gearbox

References
festo:EMGA-80-P-G5-SAS-100
rubix:100A3363
manufacturer :552195
ean:4052568194079
brand logo
brand logo
Technical specifications
TypeGearbox
ExecutionEMGA

Product details : FESTO 552195 GEAR UNIT EMGA-80-P-G5-SAS-100


gear unit EMGA-80-P-G5-SAS-100 Suitable for Servo motors. Gear unit flange size=80 mm, Motor flange size=100 mm, Torsional backlash=0,12 deg, Type of gear unit=Planetary gear unit, Gear unit ratio=5:1

Technical specifications


Attributes
TypeGearbox
ExecutionEMGA
Show UNSPSC/ECL@SS
Ā£ 540.47 excl. VAT
/ Each
Ā£ 648.56 incl. VAT
  • Delivery usually within ( 2 ) days