FESTO 164973 END PLATE CPE18-PRS-EP


End plate CPE18

References
festo:CPE18-PRS-EP
rubix:109A8429
manufacturer :164973
ean:4052568073626
CPE18-PRS-EP End plate
brand logo
Technical specifications
TypeEnd plate for CPE
See all Specifications

Product details : FESTO 164973 END PLATE CPE18-PRS-EP


End plate CPE18-PRS-EP For Compact Performance valves. Corrosion resistance classification CRC=2, Product weight=125 g, Mounting method for sub-base=(* with through hole, * with top-hat rail), Pneumatic Connection, port 1=G1/2, Materials note=(* Free of copper and PTFE, * Conforms to RoHS)

Technical specifications


Attributes
Logistic Weight387Ā g
TypeEnd plate for CPE
Show UNSPSC/ECL@SS
Ā£ 42.62 excl. VAT
/ Each
Ā£ 51.14 incl. VAT
  • Delivery usually within ( 8 ) days