DRAPER 43571 SCREWDRIVER SET OF 16


Engineers Screwdriver Set

References
draper tools:43571
rubix:80115025
Technical specifications
ImprintMultiple imprint
Imprint size3 mm;5 mm;6 mm;6 mm;8 mm;9,5 mm;9,5 mm;#1;#2;#3;#2;PZ0;PZ1;PZ2;PZ3;PZ2
FinishingSatin Chrome

Product details : DRAPER 43571 SCREWDRIVER SET OF 16


Expert Quality, professional screwdrivers have SVCM steel blades hardened, tempered with satin chrome plated finish and sand blasted tips. The generous size handle is manufactured from high-quality transparent PVC. Colour-coded handles for easy recognition. Some blades have hexagon bolsters which enable extra power to be applied by use of an open-end spanner. Packed in blow mould case with sleeve.

Technical specifications


Attributes
ImprintMultiple imprint
Imprint size3 mm;5 mm;6 mm;6 mm;8 mm;9,5 mm;9,5 mm;#1;#2;#3;#2;PZ0;PZ1;PZ2;PZ3;PZ2
FinishingSatin Chrome
Show UNSPSC/ECL@SS
£ 54.70 excl. VAT
/ Each
£ 65.64 incl. VAT
  • Sold out