• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,596)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,519)
  • Tools & Metrology(26,450)
  • Protection, Safety & Hygiene(57,436)
  • Equipment(10,385)
  • Fasteners, Adhesives & Tapes(19,089)
  • Maintenance & Repairs(5,071)
  • Welding(961)
  • New Products
  • Glues(636)
  • Adhesive tapes and protective films(1,355)
  • Fasteners(15,847)
  • Clamps & Knobs(327)
  • Site security(920)
See Fasteners, Adhesives & Tapes
  • Control elements(327)
See Clamps & Knobs
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Clamps & Knobs
Control elements
Clamping Accessories
Protection cap
GREENTREE PP55 PULL PLUGS 500 BAG

GREENTREE PP55 PULL PLUGS 500 BAG


EPDM Pull Plug

References
verton:PP55
rubix:207A8814
brand logo
brand logo
brand logo
brand logo
Technical specifications
MaterialEPDM
Technical sheet / Technical file

Product details
Technical specifications

Product details : GREENTREE PP55 PULL PLUGS 500 BAG


EPDM Pull Plug 25.4 mm Execution

Technical specifications


Attributes
MaterialEPDM
Show UNSPSC/ECL@SS
£ 98.87 excl. VAT
/ Each
£ 118.64 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

ESSENTRA CONE CAPPLUG 8.0 MM CAP DIA 14.0 MM PLUG DIA 19.1 MM PK1000ESSENTRA 1341978 MOSS CAP M10 10X24MM PK OF 5000ESSENTRA 461897 EPDM CAP / PLUG 5-10 PK 1000ESSENTRA MASKING TAPERED PLUG HOLE DIAMETER RANGE OF 4.8-8.7MM EPESSENTRA 1339685 SOCKET HEAD SCREW CAP BLACK M6 PK 1000ESSENTRA MASKING FLANGELESS PLUG 8.0 MM TO 10.0 TAPER PK 1000ESSENTRA 461901-200 EPDM CONE CAP/PLUG 13.5/19.5 461901 PACK OF 200ESSENTRA FCYJ-0064-013 PVC FLEX CAP 6.4MM, 13MM YELLOW PK OF 5000KTR ROTEX GS 24 AL-H CLAMP HUB 2.6 19H7 KEYKTR ROTEX GS 12 AL-H CLAMP HUB 2.0 10H7 W/O KEYKTR ROTEX GS 28 AL-H CLAMP HUB 2.6 20H7 KEYKTR ROTEX GS 9 AL-H CLAMP HUB 2.0 5H7 W/O KEYKTR ROTEX GS 28 AL-H CLAMP HUB 2.6 25H7 KEYKTR 550247152049 ROTEX GS 24 ALUMKTR ROTEX GS 14 AL-H CLAMP HUB 2.1 14H7 KEY

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories