• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,520)
  • Tools & Metrology(26,834)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,412)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,078)
  • Welding(962)
  • New Products
  • Glues(636)
  • Adhesive tapes and protective films(1,355)
  • Fasteners(15,848)
  • Clamps & Knobs(327)
  • Site security(920)
See Fasteners, Adhesives & Tapes
  • Control elements(327)
See Clamps & Knobs
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Clamps & Knobs
Control elements
Clamping Accessories
Protection cap
ESSENTRA 1341978 MOSS CAP M10 10X24MM PK OF 5000

ESSENTRA 1341978 MOSS CAP M10 10X24MM PK OF 5000


Protection cap Essentra

References
essentra:1341978
rubix:80981898
brand logo
brand logo

Product details
Technical specifications

Product details : ESSENTRA 1341978 MOSS CAP M10 10X24MM PK OF 5000


Technical specifications


Attributes
No attributes to display for this product
£ 1,191.98 excl. VAT
/ Each
£ 1,430.38 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

ESSENTRA 1339685 SOCKET HEAD SCREW CAP BLACK M6 PK 1000ESSENTRA FCYJ-0064-013 PVC FLEX CAP 6.4MM, 13MM YELLOW PK OF 5000ESSENTRA 461897 EPDM CAP / PLUG 5-10 PK 1000ESSENTRA 461901-200 EPDM CONE CAP/PLUG 13.5/19.5 461901 PACK OF 200GREENTREE PP55 PULL PLUGS 500 BAGESSENTRA CONE CAPPLUG 8.0 MM CAP DIA 14.0 MM PLUG DIA 19.1 MM PK1000ESSENTRA MASKING TAPERED PLUG HOLE DIAMETER RANGE OF 4.8-8.7MM EPESSENTRA MASKING FLANGELESS PLUG 8.0 MM TO 10.0 TAPER PK 1000SPARTEX SC.03/10 SPONGE SCOURERS 10PKESSENTRA 1339685 SOCKET HEAD SCREW CAP BLACK M6 PK 1000KTR ROTEX GS 24 AL-H CLAMP HUB 2.5 19H7 W/O KEYKTR ROTEX GS 24 AL-H CLAMP HUB 2.6 19H7 KEYKTR ROTEX GS 24 AL-H CLAMP HUB 2.5 22H7 W/O KEYKTR ROTEX GS 9 AL-H CLAMP HUB 2.0 6H7 W/O KEYESSENTRA FCYJ-0064-013 PVC FLEX CAP 6.4MM, 13MM YELLOW PK OF 5000

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories