Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Control elements
(327)
See Clamps & Knobs
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Clamps & Knobs
Control elements
Clamping Accessories
Protection cap
ESSENTRA MASKING FLANGELESS PLUG 8.0 MM TO 10.0 TAPER PK 1000
ESSENTRA MASKING FLANGELESS PLUG 8.0 MM TO 10.0 TAPER PK 1000
Protection cap Essentra
References
essentra:
461481
rubix:
80439925
Product details
Technical specifications
Product details : ESSENTRA MASKING FLANGELESS PLUG 8.0 MM TO 10.0 TAPER PK 1000
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
274.31
excl. VAT
/
Each
£
329.17
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ESSENTRA 461897 EPDM CAP / PLUG 5-10 PK 1000
ESSENTRA MASKING TAPERED PLUG HOLE DIAMETER RANGE OF 4.8-8.7MM EP
ESSENTRA 1339685 SOCKET HEAD SCREW CAP BLACK M6 PK 1000
ESSENTRA 1341978 MOSS CAP M10 10X24MM PK OF 5000
GREENTREE PP55 PULL PLUGS 500 BAG
ESSENTRA CONE CAPPLUG 8.0 MM CAP DIA 14.0 MM PLUG DIA 19.1 MM PK1000
ESSENTRA 461901-200 EPDM CONE CAP/PLUG 13.5/19.5 461901 PACK OF 200
ESSENTRA FCYJ-0064-013 PVC FLEX CAP 6.4MM, 13MM YELLOW PK OF 5000
ESSENTRA 461897 EPDM CAP / PLUG 5-10 PK 1000
ESSENTRA MASKING TAPERED PLUG HOLE DIAMETER RANGE OF 4.8-8.7MM EP
KTR ROTEX GS 12 AL-H CLAMP HUB 2.0 6H7 W/O KEY
KTR ROTEX GS 19 AL-H CLAMP HUB 2.6 16H7 KEY
KTR ROTEX GS 12 AL-H CLAMP HUB 2.0 8H7 W/O KEY
KTR ROTEX GS 14 AL-H CLAMP HUB 2.1 14H7 KEY
KTR ROTEX GS 14 AL-H CLAMP HUB 2.1 11H7 KEY