SMC VZM550-01-30G PUSH BUTTON MECHANIC VALVE
EVZM500 5 Port Mechanical Valve
See technical informationReferences
SMC:VZM550-01-30G
Rubix:107A6299
EAN:3618035013635

Product details : SMC VZM550-01-30G PUSH BUTTON MECHANIC VALVE
The VZM series is a 5 port mechanical valve. It is compact in design with a large flow capacity (VZM400 10mm², VZM500 10,9mm²). The VZM is available in a metal or rubber spool style, with a variety of actuator choices and optional external pilot.
VZM500, 5 Port Mechanical Valve Series
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 40x135x40 mm |
|---|---|
| Logistic Weight | 180 g |
| Type | 5/2 and 5/3 spool valves |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 60.16 excl. VAT
/ Each
£ 72.19 incl. VAT
- Delivery usually within ( 17 ) days