SMC SV1000-39-1A-C6 ADDITIONAL SUPPLY/EXHAUST


Exhaust Relocation Spacer

References
smc:SV1000-39-1A-C6
rubix:108A2148
brand logo
brand logo
Technical specifications
TypeExhaust Relocation Spacer

Product details : SMC SV1000-39-1A-C6 ADDITIONAL SUPPLY/EXHAUST


The SV series employs a multi-connector instead of the conventional lead wires for internal manifold wiring. By connecting each block with a connector, changes to manifold stations are greatly simplified. Cassette base type manifolds offer the ultimate in flexibility. Manifold sections can be added using a simple release mechanism. Conventional tie-rod base type manifolds are also available. The use of 34 pin connectors allows up to 16 stations with double solenoids.
•Accessory: Individual SUP/EXH Spacer Assembly for SV1000.

Supply / Exhaust: 39 (EXH)
Port Size: C6 (ø6 One-touch fitting)

Technical specifications


Attributes
TypeExhaust Relocation Spacer
Show UNSPSC/ECL@SS
£ 13.92 excl. VAT
/ Each
£ 16.70 incl. VAT
  • Delivery usually within ( 4 ) days