References
Festo:F-3-M5
Rubix:108A2871
Manufacturer :4452
EAN:4052568110482

Documents
Product details : FESTO 4452 PUSHBUTTON VALVE F-3-M5
Pushbutton valve F-3-M5 Valve function=3/2 closed, monostable, Type of reset=mechanical spring, Type of piloting=direct, Product weight=235 g, Pneumatic Connection, port 1=M5
Technical specifications
Attributes
| Logistic Weight | 246 g |
|---|---|
| Type | valve with m5 connection |
| Number of Ports | 3 |
| Volume flow rate | 80 l/min |
Show UNSPSC/ECL@SS
£ 113.06 excl. VAT
/ Each
£ 135.67 incl. VAT
- Delivery usually within ( 6 ) days