Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Fluid maintenance system
(1)
Filter elements
(450)
See Filtration and Care
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Filtration and Care
Filter elements
Cabin air filters
Complete cabin air filter
SMC FH340-03-000-P005 LINE FILTER
SMC FH340-03-000-P005 LINE FILTER
FH*4, Hydraulic Line Filter
References
smc:
FH340-03-000-P005
rubix:
393A4552
manufacturer :
FH340-03-000-P005
Technical specifications
Type
Hydraulic Line Filter
Volume flow rate
10
l/min
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC FH340-03-000-P005 LINE FILTER
Line filter Fluid: Hydraulic fluid Flow rate up to 160 l/min Nominal filtration rating: 5, 10, 20 μm Large drain exhaust port.
Strengths
Nominal filtration rating: 5, 10, 20 μm. Flow rate up to 160 l/min. Operating pressure up to 21 MPa. Fluid temperature: Max. 80 °C.
Technical specifications
Attributes
Type
Hydraulic Line Filter
Volume flow rate
10
l/min
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
176.53
excl. VAT
/
Each
£
211.84
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
MANN FILTER MANN-C75-2
PARKER 930118Q FILTER HOUSING 40CN-2
NORGREN F17-800-M3HG FILTER G 1
MANN AIR ELEMENT C 11 100
800220014387 AIRPANEL SELECT COARSE 65% 287X596X47 C-00-XX-XX-1NXX
MANN C 718 AIR FILTER C
MANN C75/1 FILTER
MANN AIR ELEMENT C 1574
MANN FILTER C 15 124/1
MANN C 1337 FILTER ELEMENT C
MANN AIR FILTER C 30 375
MANN FILTER C 1213
MANN C20325/2 FILTER C 20 325/2
PARKER AAPX010AGFX OIL-X COMP. AIR FILTER
SMC AF30-02-A AIR FILTER