References
IMI Norgren:F17-800-M3HG
Rubix:114A4438
Manufacturer :F17-800-M3HG

Documents
Product details : NORGREN F17-800-M3HG FILTER G 1
Strengths
•Direct ported filters with high water removal efficiency
High flow with minimal pressure drop
High flow with minimal pressure drop
Technical specifications
Attributes
| Type | general purpose filter |
|---|---|
| Volume flow rate | 14160 l/min |
| Max. service pressure | 17 bar |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 481.10 excl. VAT
/ Each
£ 577.32 incl. VAT
- Usually arrives within 14 working days
