SMC AFF-EL8B ELEMENT

Filter Element

See technical informationSee documents

References

SMC:AFF-EL8B
Rubix:121A5204
Manufacturer :AFF-EL8B
EAN:3618035593519
brand logo

Technical specifications

Typefilter element
See all Specifications

Documents

Product details : SMC AFF-EL8B ELEMENT


Series AF modular style air filter is a cost effective, clean looking solution to your filtration needs. Its' modular design allows connection with other SMC air preparation equipment. The series is available in six size options with a wide range of accessories.

Strengths

•Modular air filter
Prevents contamination
Lighter weight than old style modular AF
Thickness reduction of resin case provides increased capacity
(approx. 1.3 times more)
Improved water separation efficiency extends the service life of
Filter elements
Rc, NPT or G(PF) type threads

Technical specifications


Attributes
Logistic Weight158 g
Typefilter element
£ 83.96 excl. VAT
/ Each
£ 100.75 incl. VAT
  • Delivery usually within ( 4 ) days