SMC AFM30P-060AS FILTER ELEMENT (AFM30)

Filter Element

See technical informationSee documents

References

SMC:AFM30P-060AS
Rubix:121A5501
Manufacturer :AFM30P-060AS
EAN:3618035589550
brand logo

Technical specifications

Typefilter element
See all Specifications

Documents

Product details : SMC AFM30P-060AS FILTER ELEMENT (AFM30)


Series AFM modular style mist separator is available in body sizes 20, 30, and 40, and is offered with Rc, NPT or G thread types. The AFM's standard filtration is 0. 3 m with a 99. 9% filtered particle size. Body size 30 and 40 now have a transparent bowl guard that offers 360 visibility, while completely protecting the bowl from the environment. The modular design allows connection with other SMC air preparation equipment. Use in combination with the AF series to meet your clean room filtration requirements.
Filter cartridge

Technical specifications


Attributes
Logistic Weight22 g
Typefilter element
Materialpolycarbonate
£ 13.88 excl. VAT
/ Each
£ 16.66 incl. VAT
  • Delivery usually within ( 4 ) days