References
SMC:AMF-EL250
Rubix:121A5194
Manufacturer :AMF-EL250

Documents
Product details : SMC AMF-EL250 FILTER ELEMENT
Series AMF door. removal filter efficiently removes door. in compressed air with an activated carbon element. The unit is designed for use in food processing, pharmaceutical, brewing and breathing systems where door. must be removed.
Strengths
•Odor removal filter
Modular connection is possible for AMF150C to 550C
Removes odor and gas ingredients in compressed air
Port size: 1/8, 1/4, 3/8, 1/2, 3/4, 1, 1 1/2, 2
Threads: Rc, G, NPT
Modular connection is possible for AMF150C to 550C
Removes odor and gas ingredients in compressed air
Port size: 1/8, 1/4, 3/8, 1/2, 3/4, 1, 1 1/2, 2
Threads: Rc, G, NPT
Technical specifications
Attributes
| Logistic Weight | 117 g |
|---|---|
| Type | filter element |
Show UNSPSC/ECL@SS
£ 54.95 excl. VAT
/ Each
£ 65.94 incl. VAT
- Delivery usually within ( 4 ) days