References
SMC:AW20P-270AS
Rubix:131A9958
Manufacturer :AW20P-270AS
EAN:3618035520782

Product details : SMC AW20P-270AS BRACKET ASSEMBLY
Units with integrated filter and regulator are space-saving and require fewer connections. Standard 5µm filtration. Can be panel-mounted. Filter cartridge can be replaced quickly. Model with integrated pressure gauge available. Piston or diaphragm regulator with drain.
Technical specifications
Attributes
| Type | filter regulator (modular f.r.l.) |
|---|---|
| Material | polycarbonate (bowl) |
| Capacity | 8 cm³ |
| Threading diameter (inch) | 1/4 '' |
| Min. temperature | -5 °C |
| Max. temperature | 60 °C |
| Min. service pressure | 0.5 bar |
| Max. service pressure | 15 bar |
Show UNSPSC/ECL@SS
£ 1.45 excl. VAT
/ Each
£ 1.74 incl. VAT
- In stock: Next day delivery