References
SMC:AS1311F-M5-04D
Rubix:110A9272
Manufacturer :AS1311F-M5-04D
EAN:3618035546713





Technical specifications
| Type of coupling | one-touch push-in connector (m5 x 0,8; for hose ø4 mm) |
|---|---|
| Type | smc as1311f-m5-04d spd controller m5/4mm t.p. |
Documents
Product details : SMC AS1311F-M5-04D SPD CONTROLLER M5/4MM T.P.
Using SMC flow controls with built in one-touch fittings minimizes installation time, reduces mounting height and enables a more compact machine design. These flow controls allow the body to be rotated to facilitate simple installation. Available in thread sizes from M3 to 1/2 in both inch (NPT) and metric R(PT) and with tube sizes from 3.2mm to 12mm OD (metric) and 1/8 to 1/2 OD (inch) and with optional elbow and universal style (increased flexibility) and meter in and meter out, these flow controls are designed to meet most applications.
•Port Size: M5, 10-32 UNF, 1/8, 1/4, 3/8, 1/2
•Applicable Tubing O.D.: Ø 3.2 to Ø 12 mm and Ø 1/8" to Ø 1/2"
•Operating Pressure Range: 0.1 to 1 MPa.
Body Size: 1 (M5 Basis)
Style: 3 (Universal)
Control Method: 1 (Meter-in)
Port Size: M5X0.8
Applicable Tube O.D.: 4mm
Sealant: None
•Applicable Tubing O.D.: Ø 3.2 to Ø 12 mm and Ø 1/8" to Ø 1/2"
•Operating Pressure Range: 0.1 to 1 MPa.
Body Size: 1 (M5 Basis)
Style: 3 (Universal)
Control Method: 1 (Meter-in)
Port Size: M5X0.8
Applicable Tube O.D.: 4mm
Sealant: None
Strengths
Elbow type, speed control with one-touch fitting
Improved, larger push-lock handle
Easy identification of meter-in (blue handle) vs. meter-out (gray handle)
Applicable tubing material: nylon, soft nylon, polyurethane
Improved, larger push-lock handle
Easy identification of meter-in (blue handle) vs. meter-out (gray handle)
Applicable tubing material: nylon, soft nylon, polyurethane
Technical specifications
Attributes
| Type of coupling | one-touch push-in connector (m5 x 0,8; for hose ø4 mm) |
|---|---|
| Type | smc as1311f-m5-04d spd controller m5/4mm t.p. |
| Material | brass (chemically nickel-plated) |
| Flow | 24 l/h |
| Max. service pressure | 10 bar |
| Series | as |
Show UNSPSC/ECL@SS
£ 8.57 excl. VAT
/ Each
£ 10.28 incl. VAT
- Delivery usually within ( 8 ) days