References
Festo:SFAH-10U-Q6S-PNLK-PNVBA-M8
Rubix:391A6040
Manufacturer :8058469
EAN:4052568295516

Documents
Product details : FESTO 8058470 FLOW SENSOR
Flow sensor SFAH-10U-Q6S-PNLK-PNVBA-M8 8058470
Technical specifications
Attributes
| Type | flow sensor |
|---|---|
| Min. tension | 22 V |
| Max. tension | 26 V |
| Min. temperature | 0 °C |
| Max. temperature | 50 °C |
Show UNSPSC/ECL@SS
£ 294.01 excl. VAT
/ Each
£ 352.81 incl. VAT
- Delivery usually within ( 2 ) days